Men's Waterproof Wallabe Boot, 11 W, Superlyte Alloy Toe, 5 in H, Brown, GB00647
- Mfr # GB00647
- Zoro # G212155946
Key Features
Specifications
Product Information
- MFR #
- GB00647
- Zoro #
- G212155946
- UPC #
- 193715549961
- Country of Origin
- China
Dimensions
- Size
- 11
- Width
- W
- Height
- 5 in
Details
- Item
- Waterproof Wallabe Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00647
- Toe Type
- Superlyte Alloy
- Outsole Material
- EVA/Rubber
- Upper Boot Material
- Leather
Description
The Athens SuperLyte alloy toe wallabe features a moc toe profile with a high performance Carbo Tec Rubber outsole and a lightweight cement construction. This 5 inch wallabe has a full grain crazy horse leather upper a high performance mesh lining. The interior of this brown wallabe includes a waterproof membrane and our ultra comfortable AMP advance memory polyurethane insole for all day cushioning comfort. This waterproof boot includes our Anchor Disk, a TPU shank with a built in stabilizer that provides added support and comfort. The dual density outsole is made from EVA and our proprietary Carbo Tec Rubber. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.
- • Cement construction
- • Georgia waterproof system
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • High performance mesh lining
- • Fiberglass shank
- • AMP (Advanced Memory Polyurethane) insole
- • Crazy Horse full grain leather
- • Weight: 2.9 pounds per pair for a size 10
- • Anchor Disk by Georgia - provides added arch support and stability
- • ASTM F2413 Electrical Hazard Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.