
Men's Waterproof Wellington Work Boot, 11.5 M, Leather, 11 in Height, Brown
Mfr # GB00085
Zoro # G1282798
product price: $170.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00085
Zoro #
G1282798
UPC #
718562106015
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
M
Height
11 in
Details
Item
Waterproof Wellington Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull On
Gender
Men's
Outsole Material
Polyurethane
Style Number
GB00085
Description
A great work boot for the farm or ranch, the Georgia Boot Suspension System Waterproof Wellington Work Boot is comfortable and keeps your feet dry. This pull-on boot has the Georgia Waterproof system, so it's a guaranteed waterproof boot. Water, mud and muck stay on the outside when you wear this boot. Made of full-grain leather, the men's boot also looks good. It has just hint of a western shape, helping it fit right on a ranch or farm. And whether you work in agriculture or an entirely different industry, comfort is important. This definitely is a comfortable boot due to the CC5 Comfort Core insole. This polyurethane insole was created for stability and comfort. It has an ergonomic arch for hours on your feet, and perforations on the underside make sure that air flows to your feet. Other interior features include a steel shank for even more arch support and a mesh lining. This footwear has a polyurethane Suspension Outsole that's oil resistant and slip resistant. The outsole has suspended center lugs that help reduce the impact of work site conditions and dissipate energy into the midsole. This flexible outsole has Pivot Pods that resist abrasions for a longer-lasting outsole. The 11-inch construction boot has pull straps at the top so it goes on easy. If you need a waterproof work boot, why not make it a comfortable work boot, too. You deserve it, and you get both with this Suspension System boot by Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.