
Men's Waterproof Wellington Work Boot, 13 W, Steel Toe, 11 in H, Brown, G111
Mfr # G111
Zoro # G1273689
product price:Â $135.00
/pr
Free Shipping & Returns
Key Features
Size
13
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G111
Zoro #
G1273689
UPC #
883802507232
Country of Origin
Dominican Republic
Dimensions
Size
13
Width
W
Height
11 in
Footwear Width
M
Details
Item
Waterproof Wellington Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G111
Toe Type
Steel
Upper Boot Material
Leather
Description
These Homeland steel toe work boots provide technology-driven comfort all day long. This Homeland wellington boot offers you safety on the job as it is ASTM certified for its steel toe and electrical hazard protection. Full-grain waterproof leather with 900-denier CORDURA fabric keeps you dry in rainy or muddy conditions. As with all footwear in the Georgia Boot Homeland collection, this boot has a direct-attached oil-resistant PVC outsole for flexibility and comfort. The Homeland's polyurethane TDC insole never breaks down and has channels to promote air circulation, helping keep your feet cool on or off the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.