Zoro Homepage

Men's Waterproof Wellington Work Boot, 7.5 M, 10 in Height, Brown

  • Mfr # G4124

  • Zoro # G1232048


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Height
10 in
Waterproof
Yes
Closure Type
Side Zip
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4124
Zoro #
G1232048
UPC #
43538286409
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
10 in

Details

Item
Waterproof Wellington Work Boot
Color
Brown
Waterproof
Yes
Closure Type
Side Zip
Gender
Men's
Style Number
G4124

Description

These stylish, soggy copper kettle colored boots are sturdy, comfortable and reliable, and honestly, we all need that in our lives. Standing at 10 inches in height, with a 15-inch calf circumference, the men's work boots are waterproof to keep your feet dry in snow, rain and damp days. They feature waterproof lining to make sure your toes stay completely dry even in mud, and include Georgia waterproof system, which will circulate air through the boot while keeping humidity out. The zip up work boots also have and adjustable leather in-step strap and a steel shank for arch support. The waterproof work boots also have a removable polyurethane orthotic insert so any long days seem short. The comfortable men's work boots are made with Goodyear welt construction, and have a solid brass zipper, so they'll be sure to last long. The men's boot comes with a nylon pull loop and a proprietary oil resistant "X-10" outsole as well which will keep these boots together for a long time. Try Georgia Side Zip Wellington Waterproof work boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.