Men's Waterproof Western Work Boot, 10 W, Alloy Toe, 11 in H, Brown/Orange, GB00672
- Mfr # GB00672
- Zoro # G212162814
Key Features
Specifications
Details
- MFR #
- GB00672
- Zoro #
- G212162814
- UPC #
- 193715568948
- Country of Origin
- China
- Item
- Waterproof Western Work Boot
- Color
- Brown/Orange
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00672
- Toe Type
- Alloy
- Outsole Material
- EVA/Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 10
- Width
- W
- Height
- 11 in
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown and rust boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification.
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • Full-grain leather upper
- • Georgia waterproof system
- • Cement construction
- • Fiberglass shank
- • Alloy safety toe for lightweight protection
- • AMP (Advanced Memory Polyurethane) insole
- • ASTM F2413 Electrical Hazard Standard
- • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- • ASTM F2413 protective toe classification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.