Men's Waterproof Western Work Boot, 13 M, Alloy Toe, 11 in H, Crazy Horse, GB00622
- Mfr # GB00622
- Zoro # G112157972
Key Features
Specifications
Product Information
- MFR #
- GB00622
- Zoro #
- G112157972
- UPC #
- 193715486969
- Country of Origin
- China
Dimensions
- Size
- 13
- Width
- M
- Height
- 11 in
Details
- Item
- Waterproof Western Work Boot
- Color
- Crazy Horse
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00622
- Toe Type
- Alloy
- Outsole Material
- EVA/Rubber
- Upper Boot Material
- Leather
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. Inside you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.
- • Extra wide platform TPU Shovel Shank XL
- • Cement construction
- • ASTM F2413 Electrical Hazard Standard
- • Full-grain leather upper
- • 11 Inches in height
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • Pull-holes and leather pull straps
- • Weight: 3.8 pounds per pair for a size 10
- • FLX-FIT Technology on back for easy on/off
- • ASTM F2413 protective toe classification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.