Men's Waterproof Work Boot, 10 M, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313

  • Zoro # G5396806


product price: $180.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7313
Zoro #
G5396806
UPC #
885192018688
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Puncture Resistant Insole
No
Completely Non Metallic
No
Standards
ASTM F2413
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Wide Toe Cap
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Metatarsal Guard
No
Insole System
Covered Cushion
Liner Material
Moisture Wicking
Removable Insole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Gore-Tex
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Rubber
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Footwear Style
8 in Work Boot
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Mini Lug
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Series
COMFORT CORE
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Dry
0.66
Insole Technology
Covered Cushion
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.