Men's Waterproof Work Boot, 11 W, Steel Toe, 6 in H, Wheat, GB00673
- Mfr # GB00673
- Zoro # G012163240
Key Features
Specifications
Details
- MFR #
- GB00673
- Zoro #
- G012163240
- UPC #
- 193715566180
- Country of Origin
- Unknown
- Item
- Waterproof Work Boot
- Color
- Wheat
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00673
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 11
- Width
- W
- Height
- 6 in
Description
Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 steel toe waterproof work boot will keep your feet comfortable for long hours, on and off the job. The upper on this 6 inch lace up is crafted in durable full grain wheat leather with a textile detail. It is made with a cement construction and features antique brass hardware. The steel toe cap is ERGO Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Designed with your comfort in mind, this boot features our cutting edge AMP Advanced Memory Polyurethane insole, a favorite among Georgia Boot customers for its unmatched comfort. It also has the Georgia Waterproof System, which keeps your feet dry when working in wet conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip resisting Carbo Tec Rubber Outsole.
- • Cement construction
- • 6 Inches in height
- • Georgia waterproof system
- • AMP (Advanced Memory Polyurethane) insole
- • ASTM F2413 Electrical Hazard Standard
- • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- • Steel Toe
- • Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole
- • ASTM F2413 protective toe classification
- • Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.