This item is Discontinued.

Georgia Boot Men's Waterproof Work Boot, 12 M, Steel Toe, 6 in H, Dark Chocolate, G6633 G6633

Men's Waterproof Work Boot, 12 M, Steel Toe, 6 in H, Dark Chocolate, G6633 (Discontinued)

  • Mfr # G6633
  • Zoro # G3875006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6633
Zoro #
G3875006
UPC #
043538986316
Country of Origin
China

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulation Type
None
Chemical Resisting Sole
Yes
Waterproof Type
Gore-Tex
Removable Insole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.98
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Non Metallic Upper
No
Toe Shape
Round
Insole System
EVA
Liner Material
Mesh, Nylon
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.78
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Shank Material
Steel
Upper Material Description
Full Grain Leather
Resists
Chemicals, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
Yes
Series
MUD DOG
Non-Marking Upper
No
Slip Resistant
No
Material
Rubber and Leather
Closure
Lace Up
Insole Material
EVA
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.98
Slip-Resistance Value - Mark II - Wet
0.78
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.