Men's Waterproof Work Boot, 12 W, Steel Toe, 6 in H, Dark Chocolate, G6633

  • Mfr # G6633

  • Zoro # G4258326


product price:  $178.00
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6633
Zoro #
G4258326
UPC #
043538986132
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
12

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Closure Type
Lace Up
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Waterproof Type
Gore-Tex
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Cleated
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.98
Midsole Material
Polyurethane
Conductive
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Resists
Chemicals, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
MUD DOG
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black, Brown
Material
Rubber and Leather
Slip-Resistance Value - Mark II - Dry
0.98
Slip-Resistance Value - Mark II - Wet
0.78
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Material
EVA
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.