Men's Waterproof Work Boot, 13 M, Steel Toe, 6 in H, Dark Chocolate, G6633

  • Mfr # G6633

  • Zoro # G4258335


product price: $178.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6633
Zoro #
G4258335
UPC #
043538986149
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
13

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Removable Insole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Ninety Degree Heel
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Oil Resisting Sole
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Fair
Insole System
EVA
Static Dissipative
No
Puncture Resistant Insole
No
Toe Shape
Round
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
No
Waterproof Type
Gore-Tex
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Metatarsal System
No
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Closure Type
Speed Lace
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
MUD DOG
Heel Style
Defined Heel
Upper Color
Black, Brown
Heat Resistant
Yes
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Material
Rubber and Leather
All-Leather Upper
Yes
Insole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.98
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.