Men's Waterproof Work Boot, 8 W, Steel Toe, 8 in H, Brown, G107G
Mfr # G107
Zoro # G8930555
product price: $140.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G107G
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G107
Zoro #
G8930555
UPC #
883802506372
Country of Origin
Dominican Republic
Dimensions
Size
8
Width
W
Height
8 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
8
Description
Knee Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Brown, Width W, Gender Men's, Size 8, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.