Men's Waterproof Work Boot, 8 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313

  • Zoro # G5396842


product price: $180.00
/pr
Free Shipping & Returns

Key Features

Size
8
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7313
Zoro #
G5396842
UPC #
885192018787
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
8
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Removable Insole
No
Insulated
No
Footwear Sole Pattern
Mini Lug
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Moisture Wicking
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Insulation Type
None
Toe Shape
Round
Shank Material
Steel
Non-Marking Sole
No
Insole System
Covered Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Series
COMFORT CORE
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Dry
0.66
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.49
Closure
Lace Up
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number G7313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.