Men's Waterproof Work Boot, 8.5 M, Steel Toe, 6 in H, Dark Brown, G7334

  • Mfr # G7334

  • Zoro # G1282229


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
G7334
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7334
Zoro #
G1282229
UPC #
885192906442
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
6 in

Details

Item
Waterproof Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
G7334
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

Georgia Brookville Steel Toe Waterproof Work Boots are a great option. They keep your feet dry, safe and comfortable as you work. Your feet are protected because these boots comply with the ASTM F2413 Electrical Hazard Standard, and the steel toe is able to withstand up to 75 lbs. of impact and compression because it has met the ASTM I/75 C/75 Protective Toe Classification. These men's work boots definitely keep your feet dry as you move through rain, mud or puddles. The footwear has been assembled with the Georgia waterproof system; this creates a watertight structure that keeps your feet and the interior 100 percent dry. Comfort features include a removable EVA insole supplies great cushioning as you stand and walk throughout the day. The 6-inch lace-up boots provide a great fit, the padded collar and tongue provide comfort. The Brookville work boots are durable because of the construction and material used. They've been built with Goodyear welt construction. Once it has worn down, this type of assembly allows the outsole to be repaired easily. The dark brown leather upper is full-grain, quality material. On the bottom of these steel toe boots, the blown-rubber Brookville outsole is lightweight, provides cushioning, it's flexible and offers good resistance to oil. Georgia Brookville Steel Toe Waterproof Work Boots are the perfect option for men who want their footwear to have it all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.