Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Wedge Pull-On Work Boot, 11.5 W, Steel Toe, 10 in H, Barracuda Gold, G5353

  • Mfr # G5353

  • Zoro # G1280722


product price: $185.00
/pr
Free Shipping & Returns

Key Features

Size
11.5
Color
Barracuda Gold
Gender
Men's
Waterproof
No
Style Number
G5353
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5353
Zoro #
G1280722
UPC #
885192350375
Country of Origin
Dominican Republic

Dimensions

Size
11.5
Width
W
Height
10 in
Footwear Width
W

Details

Item
Wedge Pull-On Work Boot
Color
Barracuda Gold
Gender
Men's
Waterproof
No
Style Number
G5353
Toe Type
Steel
Upper Boot Material
SPR Leather

Description

These Georgia work boots are made from SPR leather; as a result of the way it's been tanned, it has 3 times the strength and is able to resist abrasions 2 1⁄2 times better than traditional leathers. It is also highly resistant to barnyard acids and caustic chemicals. You never know if an object is going to drop on top of your feet unexpectedly, or if you might step down onto something electrical as you are working. These work boots were built with a steel toe; it meets the ASTM F2413 I/75 C/75 Protective Toe Classification, which means that it is able to withstand up to 75 lbs. of impact and compression. This footwear also complies with the ASTM F2413 Electrical Hazard Standard. Keeping your feet comfortable is important. With that in mind, Georgia built this footwear with a cushioned insole covered in a soft material; it provides comfort for your entire work day. You'll be able to walk along steadily and the arches of your feet will be supported due to the steel shank. A vital component of this men's work boot is Goodyear welt construction. Putting the footwear together this way enhances its durability and strength, plus it allows you to have the outsole replaced by a shoe repairman once it has started to wear down. You'll have no difficulty getting these work boots on because there are pull loops on each side of the boot. Cushioning and flexibility come from the Poly Wedge ULTRA outsole that's non-marking sole and resists chemicals and oils. When you want a pair of durable, protective and comfortable work boots, just pull on these Georgia Pull-On Steel Toe Work Boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.