
Men's Wedge Work Boot, 11.5 M, SPR Leather, 6 in Height, Barracuda Gold
Mfr # G6152
Zoro # G1206367
product price: $155.00
/pr
Free Shipping & Returns
Key Features
Color
Barracuda Gold
Toe Type
Plain
Height
6 in
Upper Material
SPR Leather
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6152
Zoro #
G1206367
UPC #
885192350382
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
M
Height
6 in
Details
Item
Wedge Work Boot
Color
Barracuda Gold
Toe Type
Plain
Upper Material
SPR Leather
Closure Type
Lace Up
Gender
Men's
Style Number
G6152
Outsole Material
Polyurethane
Description
These Georgia Boot Wedge Work Boot in our famous barracuda gold leather have the comfort and performance you want in men's work bootsThese men's boots can be worn on the farm, casually around town, or to your jobsite. Wherever you wear them, you'll like that the footwear has Georgia Boot's SPR leather; SPR leather has 3 times the strength and is able to resist abrasions 2 1⁄2 times better than traditional leathers. It also stands up to caustic chemicals and acids that are often found on the farm or at your work. SPR leather is also very soft and requires no break-in time. The interior is built with comfort features. A steel shank gives you steady footing and arch support. These Georgia Boot men's Wedge work boots have been built with Goodyear welt construction; it enhances their strength and durability and allows you to have the outsole repaired if it begins to wear down. The Poly Wedge ULTRA outsole and a cushioned insole will provide superior cushioning throughout the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.