Zoro Homepage

Men's Wedge Work Boot, 7 M, Leather, 8 in Height, Barracuda Gold

  • Mfr # G8152

  • Zoro # G1216499


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Color
Barracuda Gold
Toe Type
Plain
Height
8 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8152
Zoro #
G1216499
UPC #
43538498123
Country of Origin
Dominican Republic

Dimensions

Size
7
Footwear Width
M
Height
8 in

Details

Item
Wedge Work Boot
Color
Barracuda Gold
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Style Number
G8152
Outsole Material
Polyurethane

Description

The Georgia Boot Wedge work boot is made of high-performance leather that resists many of the chemicals or acids you may encounter at the farm and ranch or the work-site. The SPR leather of this Georgia Boot is superior to other leathers; it is roughly 3 times stronger and resists abrasions 2. 5 times as well. This means that the leather will stay soft and supple, while other leathers might dry out and crack. Durability and performance continues with the "Poly Wedge ULTRA" outsole of this men's boot. This sole resists oils, chemicals and abrasions. In addition to being non-marking, this outsole is also slip-resistant. Goodyear welt construction enhances the boot's strength and durability. There's also a steel shank for stability. This 8-inch full-grain leather work boot has a covered cushion insole and a padded gusset for comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.