Men's Wedge Work Boot, 8 W, Steel Toe, 8 in H, Barracuda Gold, G8342

  • Mfr # G8342

  • Zoro # G1284992


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Color
Barracuda Gold
Gender
Men's
Waterproof
No
Style Number
G8342
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8342
Zoro #
G1284992
UPC #
43538586141
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
W
Height
8 in
Footwear Width
W

Details

Item
Wedge Work Boot
Color
Barracuda Gold
Gender
Men's
Waterproof
No
Style Number
G8342
Toe Type
Steel
Upper Boot Material
Full Grain Leather

Description

If you've been searching for a pair of work boots that provide strength, durability, comfort and safety, these Georgia Boot Wedge steel toe work boots are a great choice. The proprietary SPR leather is remarkably strong and abrasion resistant, having undergone a special tanning technique. The steel toe is a key protective feature on this Wedge work boot. These steel toe boots meet the ASTM classification for protective toes (can endure impact and compression up to 75 lbs. ) and also the Electrical Hazard Standard. With the combination of the full-grain leather and safety features, this is one dependable boot. Goodyear welt construction gives these Georgia boots additional durability and strength. Shock absorption and comfort come from the cushioned insole. On top of having steady footing, you'll find working more comfortable thanks to the steel shank in this Wedge boot. Underneath, the Poly Wedge ULTRA Outsole provides cushioning and flexibility, as well as oil, slip and chemical-resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.