Men's Wellington Boot, 10, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243

  • Zoro # G7137361


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00243
Zoro #
G7137361
UPC #
718562856842
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Georgia Boot Waterproof
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multi Pattern
Footwear Style
Wellington Boot
Insulated
No
Oil Resisting Sole
Yes
Metatarsal System
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Footwear Closure Type
Pull On
Shank Material
Fiberglass
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Removable Insole
Yes
Conductive
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.81
Completely Non Metallic
No
Standards
ASTM F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
600 Degrees F
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.35
Insulation Type
None
Insole System
AMP Polyurethane, Memory Foam
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Muddog
Footwear Shank Type
Fiberglass
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Foam, Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
600 Degrees F
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Dry
0.81
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.