Men's Wellington Boot, 8.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243

  • Zoro # G7125078


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00243
Zoro #
G7125078
UPC #
718562856927
Country of Origin
China

Dimensions

Size
8.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Closure Type
Pull On
Non Metallic Upper
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.35
Conductive
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.81
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Outsole Material
Rubber
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Waterproof Type
Georgia Boot Waterproof
Footwear Sole Pattern
Multi Pattern
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Muddog
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
600 Degrees F
Static Dissipative
No
Insulated
No
CSA Footwear Standard
Not Specified
Insole System
AMP Polyurethane, Memory Foam
Standards
ASTM F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Toe Shape
Round
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Footwear Style
Wellington Boot
Upper Material Description
Leather
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Cemented
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
AMP(TM)
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.35
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.