Men's Wellington Boot, 9.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243

  • Zoro # G7120108


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00243
Zoro #
G7120108
UPC #
718562856941
Country of Origin
China

Dimensions

Size
9.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Outsole Material
Rubber
For Outdoor Traction
No
Non Metallic Upper
No
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Removable Insole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Footwear Style
Wellington Boot
Waterproof Type
Georgia Boot Waterproof
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.75
Midsole Material
EVA
Footwear Sole Pattern
Multi Pattern
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Puncture Resistant Insole
No
Toe Shape
Round
Max. Heat Rating
600 Degrees F
Footwear Closure Type
Pull On
Insole System
AMP Polyurethane, Memory Foam
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Last Number or Name
Muddog
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.35
Static Dissipative
No
Liner Material
Mesh
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Pull On
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Construction
Cemented
Style Family
Wellington Boot
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.