Zoro Homepage

Men's Western Boot, 10, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7128322


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7128322
UPC #
718562851878
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.27
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Wide Toe Cap
No
Insulated
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Footwear Closure Type
Pull On
Toe Shape
Round
Footwear Sole Pattern
Multi Pattern
Upper Material Description
Leather
Removable Insole
Yes
Non Metallic Upper
No
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insole System
Polyurethane
Static Dissipative
No
Last Number or Name
Carbo-Tec LT
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulation Type
None
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.57
Standards
ASTM F2413-11 I/75 C/75 EH
Liner Material
Mesh
Footwear Style
Western Boot
Midsole Material
EVA
Shank Material
Fiberglass
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Western Boot
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.