Men's Western Boot, 10.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7119049


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7119049
UPC #
718562851885
Country of Origin
China

Dimensions

Size
10.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Fiberglass
Footwear Shank Type
Non-Metallic
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.57
Standards
ASTM F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.27
Puncture Resistant Insole
No
Upper Material Description
Leather
Waterproof Type
Georgia Boot Waterproof
Completely Non Metallic
No
Conductive
No
Last Number or Name
Carbo-Tec LT
Metatarsal System
No
Metatarsal Guard
No
Max. Heat Rating
600 Degrees F
Removable Insole
Yes
Footwear Style
Western Boot
Toe Shape
Round
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Welted
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Non Metallic Upper
No
Footwear Sole Pattern
Multi Pattern
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Polyurethane
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.57
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.