Men's Western Boot, 10.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7125157


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7125157
UPC #
718562851779
Country of Origin
China

Dimensions

Size
10.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Sole Pattern
Multi Pattern
Metatarsal System
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Removable Insole
Yes
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
600 Degrees F
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Midsole Material
EVA
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.27
Insulation Type
None
Predominant Footwear Color
Brown
Wide Toe Cap
No
Footwear Style
Western Boot
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Non-Marking Sole
Yes
Completely Non Metallic
No
Outsole Material
Rubber
Shank Material
Fiberglass
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Non Metallic Upper
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Liner Material
Mesh
Toe Shape
Round
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Waterproof Type
Georgia Boot Waterproof
Last Number or Name
Carbo-Tec LT
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
Construction
Welted
Toe Cap Material
Composite
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily
0.27
Maximum Heat Rating
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.