Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 11, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7123833


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7123833
UPC #
718562851786
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.27
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Insulated
No
Waterproof Type
Georgia Boot Waterproof
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.57
Footwear Style
Western Boot
Static Dissipative
No
Ninety Degree Heel
Yes
Insulation Type
None
For Outdoor Traction
No
Standards
ASTM F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Footwear Closure Type
Pull On
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Wide Toe Cap
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multi Pattern
Non-Marking Sole
Yes
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Last Number or Name
Carbo-Tec LT
Conductive
No
Max. Heat Rating
600 Degrees F
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.57
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Pull On
Construction
Welted
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.27
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.