Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 12, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7127080


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7127080
UPC #
718562851809
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Max. Heat Rating
600 Degrees F
Metal Chip Resisting Sole
No
Liner Material
Mesh
Non Metallic Upper
No
Upper Material Description
Leather
Last Number or Name
Carbo-Tec LT
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Ninety Degree Heel
Yes
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.57
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Footwear Shank Type
Non-Metallic
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
No
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Fiberglass
Conductive
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Multi Pattern
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Welted
Maximum Heat Rating
600 Degrees F
Style Family
Western Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.