Men's Western Boot, 13, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7133231


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7133231
UPC #
718562851816
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
13

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Midsole Material
EVA
Footwear Sole Pattern
Multi Pattern
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Predominant Footwear Color
Brown
Insulation Type
None
For Outdoor Traction
No
Metatarsal Guard
No
Shank Material
Fiberglass
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
Western Boot
Metatarsal System
No
Standards
ASTM F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Liner Material
Mesh
Completely Non Metallic
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Georgia Boot Waterproof
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Wide Toe Cap
No
Last Number or Name
Carbo-Tec LT
Oil Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
600 Degrees F
Chemical Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Pull On
Static Dissipative
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
600 Degrees F
Construction
Welted
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.