Men's Western Boot, 14, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7127318


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7127318
UPC #
718562851823
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Polyurethane
Insulated
No
Waterproof Type
Georgia Boot Waterproof
Ninety Degree Heel
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Electrical Hazard Rated
Yes
Last Number or Name
Carbo-Tec LT
Footwear Construction Type
Welted
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metatarsal System
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.57
Outsole Material
Rubber
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Non-Metallic
Puncture Resistant Insole
No
Static Dissipative
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
600 Degrees F
Footwear Sole Pattern
Multi Pattern
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Liner Material
Mesh
Midsole Material
EVA
Insulation Type
None
Removable Insole
Yes
Footwear Closure Type
Pull On
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Composite
Construction
Welted
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.