Men's Western Boot, 9.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7119660


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7119660
UPC #
718562851861
Country of Origin
China

Dimensions

Size
9.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Wide Toe Cap
No
Footwear Construction Type
Welted
Non Metallic Upper
No
Metatarsal System
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Conductive
No
Insulation Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.57
Removable Insole
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Multi Pattern
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
Carbo-Tec LT
Standards
ASTM F2413-11 I/75 C/75 EH
Max. Heat Rating
600 Degrees F
Metatarsal Guard
No
Shank Material
Fiberglass
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
No
Insole System
Polyurethane
Footwear Closure Type
Pull On
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Waterproof Type
Georgia Boot Waterproof
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
Non-Metallic
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Western Boot
Toe Cap Material
Composite
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.