Men's Work Boot, 10 1/2 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849957


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4849957
UPC #
043538120871
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Insole System
Pillow Cushion
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Steel
Upper Boot Material
All Leather
Removable Insole
No
Static Dissipative
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Upper Material Description
Full Grain Leather
Toe Shape
Round
Max. Heat Rating
Not Rated
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Series
GIANT
Metatarsal Guard Style
None
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.51
Style Family
6-Inch Work Boot
Construction
Welted
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.