Zoro Homepage

Men's Work Boot, 10 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7127421


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7127421
UPC #
043538883219
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.35
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Insulation Type
None
Footwear Sole Pattern
Low Lug
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Shank Material
Steel
Liner Material
Mesh
Last Number or Name
Wedge
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Insole System
AMP Polyurethane, Memory Foam
Footwear Construction Type
Goodyear(TM) Welt
Waterproof Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Insulated
No
For Outdoor Traction
No
Max. Heat Rating
428 Degrees F
Standards
ASTM F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Technology
AMP(TM)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.45
All-Leather Upper
Yes
Insole Material
Foam, Polyurethane
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
428 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
428 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.