Men's Work Boot, 10 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7131378


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7131378
UPC #
043538883103
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Upper Boot Material
All Leather
Max. Heat Rating
428 Degrees F
Insulated
No
Standards
ASTM F2413-11 I/75 C/75 EH
Toe Shape
Round
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Shank Material
Steel
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Metatarsal System
No
Insole System
AMP Polyurethane, Memory Foam
Footwear Closure Type
Lace Up
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
No
Upper Material Description
Leather
Footwear Sole Pattern
Low Lug
Mark II Slip Test Results- Dairy Tile Wet
0.35
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Wedge
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Welted
Maximum Heat Rating
428 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Insole Technology
AMP(TM)
Insole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
428 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G6342, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.