Men's Work Boot, 10 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4845732


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4845732
UPC #
043538138333
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
W
Height
8 in
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Metatarsal System
No
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Shank Material
Steel
Max. Heat Rating
Not Rated
Insulation Type
None
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Toe Shape
Round
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Footwear Construction Type
Welted
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Completely Non Metallic
No
Standards
ASTM F2413
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Static Dissipative
No
Non-Marking Sole
No
Conductive
No
Electrical Hazard Rated
Yes
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Series
GIANT
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Heat Resistant
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Material
Mesh
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.51
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.55
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Heel Definition
Defined Heel
Closure
Lace Up
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.