Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10.5 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7123063


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
10.5
Width
W
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7123063
UPC #
043538883226
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Style
6 in Work Boot
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
428 Degrees F
Insulation Type
None
Footwear Shank Type
Steel
Standards
ASTM F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Low Lug
Insole System
AMP Polyurethane, Memory Foam
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Last Number or Name
Wedge
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Material
Foam, Polyurethane
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
428 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Welted
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam, Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
428 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G6342

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.