Men's Work Boot, 11 1/2 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374
  • Zoro # G4849467
product price: 
$
155.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G8374
Zoro #
G4849467
UPC #
043538413270
Country of Origin
Dominican Republic
Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
EVA
Non Metallic Upper
No
Insulated
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Toe Shape
Round
Insulation Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Shank Material
Steel
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Liner Material
Mesh, Nylon
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Footwear Style
8 in Work Boot
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
Yes
Conductive
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Series
GIANT
Non-Marking Upper
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Style Family
8-Inch Work Boot
Insole Material
Mesh
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.51
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Moisture Wicking
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Construction
Welted
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Wire Color
Soggy Brown

Dimensions

Size
11 1/2
Width
M
Height
8 in
Footwear Width
Wide
Size (PRINT)
11 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.