Men's Work Boot, 11 1/2 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849984


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4849984
UPC #
043538120352
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Metatarsal Guard
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Waterproof Type
Gore-Tex
Footwear Construction Type
Welted
Standards
ASTM F2413
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Max. Heat Rating
Not Rated
Static Dissipative
No
Electrical Hazard Rated
Yes
Insole System
Pillow Cushion
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Upper Boot Material
All Leather
Insulated
No
Insulation Type
None
Shank Material
Steel
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Toe Shape
Round
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
GIANT
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Technology
Pillow Cushioned
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Construction
Welted
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.