Men's Work Boot, 11 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849966


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
11
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4849966
UPC #
043538120345
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Wide Toe Cap
No
Oil Resisting Sole
Yes
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Non-Marking Sole
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insole System
Pillow Cushion
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Predominant Footwear Color
Brown
Conductive
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulation Type
None
Midsole Material
EVA
Standards
ASTM F2413
Insulated
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Puncture Resistant Insole
No
Shank Material
Steel
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Series
GIANT
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Style Family
6-Inch Work Boot
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.55
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.