Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11.5 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7124859


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6342
Zoro #
G7124859
UPC #
043538883134
Country of Origin
Dominican Republic

Dimensions

Size
11.5
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Metatarsal System
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Wide Toe Cap
No
Shank Material
Steel
Removable Insole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Insole System
AMP Polyurethane, Memory Foam
Insulation Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
428 Degrees F
Insulated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Waterproof Type
None
Footwear Sole Pattern
Low Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Upper Material Description
Leather
For Outdoor Traction
No
Predominant Footwear Color
Brown
Last Number or Name
Wedge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Style Family
6-Inch Work Boot
Insole Material
Foam, Polyurethane
Maximum Heat Rating
428 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Welted
Insole Technology
AMP(TM)
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
428 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.