Zoro Homepage

Men's Work Boot, 12 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7126581


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
12
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7126581
UPC #
043538883141
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
No
Removable Insole
Yes
Last Number or Name
Wedge
Chain Saw Cut Resistant
No
Insulated
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metatarsal System
No
Footwear Sole Pattern
Low Lug
Shank Material
Steel
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Conductive
No
Completely Non Metallic
No
Liner Material
Mesh
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Waterproof Type
None
Max. Heat Rating
428 Degrees F
Insole System
AMP Polyurethane, Memory Foam
Wide Toe Cap
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.35
Midsole Material
EVA
Upper Material Description
Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.35
Insole Material
Foam, Polyurethane
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
AMP(TM)
Maximum Heat Rating
428 Degrees F
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
428 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.