Men's Work Boot, 12 M, Steel Toe, 8 in H, Briar Brown, G8315

  • Mfr # G8315

  • Zoro # G3875383


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8315
Zoro #
G3875383
UPC #
043538907168
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
12
Overall Height
8 in

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Rubber
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Max. Heat Rating
574 Degrees F
Chemical Resisting Sole
Yes
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Conductive
No
Puncture Resistant Insole
No
Toe Shape
Round
Liner Material
Moisture Wicking Nylon Mesh
Midsole Material
Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
Internal
Insulation Type
None
Insole System
Comfort Core
Insulated
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Material
Leather
Maximum Heat Rating
574 Degrees F
Closure
Lace Up
Liner Technology
Moisture Wicking
Construction
Welted
Insole Technology
Comfort Core
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
574 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Shank Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.