Men's Work Boot, 13 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4281672


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4281672
UPC #
043538120918
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
13
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Metatarsal System
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Footwear Sole Pattern
Cleated
Static Dissipative
No
Wide Toe Cap
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Waterproof Type
Gore-Tex
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Insole System
Pillow Cushion
Oil Resisting Sole
Yes
Shank Material
Steel
Toe Shape
Round
Conductive
No
Standards
ASTM F2413
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
GIANT
Metatarsal Guard Style
None
Slip Resistant
No
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Dry
0.55
All-Leather Upper
Yes
Construction
Welted
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.51
Toe Cap Material
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.