Men's Work Boot, 13 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4847367


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8374
Zoro #
G4847367
UPC #
043538138371
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
8 in
Footwear Width
Wide
Size (PRINT)
13
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Liner Material
Mesh, Nylon
Insulation Type
None
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Standards
ASTM F2413
Footwear Construction Type
Welted
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
No
Toe Shape
Round
Metatarsal Guard
No
Midsole Material
EVA
Non Metallic Upper
No
Shank Material
Steel
Insulated
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Conductive
No
Non-Marking Sole
No
Removable Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heat Resistant
No
Series
GIANT
Non-Marking Upper
No
Heel Style
Defined Heel
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.51
Style Family
8-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.55
Insole Material
Mesh
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.