Men's Work Boot, 13 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4280875


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4280875
UPC #
043538137558
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
W
Height
8 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
EVA
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Welted
Toe Shape
Round
Predominant Footwear Color
Brown
Insulation Type
None
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Max. Heat Rating
Not Rated
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Insulated
No
Upper Material Description
Leather
Non Metallic Upper
No
Upper Boot Material
All Leather
Metatarsal System
No
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
No
Conductive
No
Non-Marking Sole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip Resistant
No
Series
GIANT
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Wet
0.51
Liner Technology
Moisture Wicking
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Mesh
Slip-Resistance Value - Mark II - Dry
0.55
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.31
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.