Men's Work Boot, 14 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7132638


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
14
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7132638
UPC #
043538883165
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Low Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
Midsole Material
EVA
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.35
Last Number or Name
Wedge
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Max. Heat Rating
428 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Oil Resisting Sole
Yes
Toe Shape
Round
Waterproof Type
None
Non Metallic Upper
No
Shank Material
Steel
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Insulated
No
Upper Boot Material
All Leather
Insulation Type
None
Metatarsal System
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Removable Insole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Insole System
AMP Polyurethane, Memory Foam
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Material
Foam, Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
AMP(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
428 Degrees F
Closure
Lace Up
Maximum Heat Rating (PRINT)
428 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number G6342, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.