Men's Work Boot, 14 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4845793


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6374
Zoro #
G4845793
UPC #
043538289516
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
14
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Waterproof Type
Gore-Tex
Removable Insole
No
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Wide Toe Cap
No
Metatarsal Guard
No
Toe Shape
Round
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Pillow Cushion
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Conductive
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Shank Material
Steel
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Non Metallic Upper
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Series
GIANT
Metatarsal Guard Style
None
Upper Color
Brown
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.51
Construction
Welted
Insole Technology
Pillow Cushioned
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.