Men's Work Boot, 15 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4843745


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
15
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8374
Zoro #
G4843745
UPC #
043538289585
Country of Origin
Dominican Republic

Dimensions

Size
15
Width
M
Height
8 in
Footwear Width
Wide
Size (PRINT)
15
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Insulated
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Standards
ASTM F2413
Footwear Style
8 in Work Boot
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Footwear Construction Type
Welted
Upper Material Description
Leather
Upper Boot Material
All Leather
Metatarsal System
No
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Midsole Material
EVA
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Insulation Type
None
Toe Shape
Round
Oil Resisting Sole
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Static Dissipative
No
Removable Insole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Chain Saw Cut Resistant
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heat Resistant
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Toe Cap Material
Steel
Insole Material
Mesh
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.