Men's Work Boot, 15 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849941


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
15
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6374
Zoro #
G4849941
UPC #
043538289523
Country of Origin
Dominican Republic

Dimensions

Size
15
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
15

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Midsole Material
EVA
Non-Marking Sole
No
Waterproof Type
Gore-Tex
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Pillow Cushion
Metatarsal System
No
Insulation Type
None
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Welted
Static Dissipative
No
Conductive
No
Removable Insole
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Pillow Cushioned
Maximum Heat Rating
Not Rated
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.51
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.