Shop GEORGIA BOOT

Men's Work Boot, 7 1/2 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374
  • Zoro # G4849521

product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G6374
Zoro #
G4849521
UPC #
043538120703
Country of Origin
Dominican Republic
Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Fair
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2413
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Shank Material
Steel
Upper Boot Material
All Leather
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Completely Non Metallic
No
Insole System
Pillow Cushion
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Welted
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Series
GIANT
Metatarsal Guard Style
None
Heel Style
Defined Heel
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Closure
Lace Up
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.