Men's Work Boot, 7 1/2 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374
  • Zoro # G4844524
product price: 
$
155.00
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G8374
Zoro #
G4844524
UPC #
043538137466
Country of Origin
Dominican Republic
Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Non Metallic Upper
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Metatarsal System
No
Insulated
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413
Insulation Type
None
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Midsole Material
EVA
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Upper Boot Material
All Leather
Toe Shape
Round
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Series
GIANT
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Dry
0.55
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.51
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Welted
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.31
Insole Material
Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Insole Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
No
Ninety-Degree Heel
No
Wire Color
Soggy Brown

Dimensions

Size
7 1/2
Width
M
Height
8 in
Footwear Width
Medium
Size (PRINT)
7 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.