Men's Work Boot, 8 1/2 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4849442


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8374
Zoro #
G4849442
UPC #
043538138302
Country of Origin
Dominican Republic

Dimensions

Size
8 1/2
Width
M
Height
8 in
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Predominant Footwear Color
Brown
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Shank Material
Steel
Non Metallic Upper
No
Completely Non Metallic
No
Insulated
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Conductive
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insole Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.